Menu Search
Manual Starters Starter, Manual; Frame Size S00; 3P; 0.11-0.16A
SIEMENS #3RV21110AA10

Sirius Starter, Manual; Frame Size S00; 3P; 0.11-0.16A

SKU # 66264392294 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S00
Poles: 3
3 Phase Hp/​Volts: 2/115V AC
1 Phase Hp/​Volts: 1/115V AC
Current Range Amps: 0.11-0.16
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)