Menu Search
SIEMENS #3RV20234DA20

Sirius Starter, Manual; Frame Size S0; 3P; 20.00-25.00A

SKU # 04089296092 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Range Amps: 20.00-25.00
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Spring Loaded, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)