Menu Search
Manual Starters Starter, Manual; Frame Size S0; 3P; 30.00-36.00A
SIEMENS #3RV20214PA15

Sirius Starter, Manual; Frame Size S0; 3P; 30.00-36.00A

SKU # 66264392293 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/​Volts: 10/200V AC
1 Phase Hp/​Volts: 3/115V AC
Current Range Amps: 30.00-36.00
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 40 Deg C (-4 to 104 Deg F), With Transverse Auxiliary Contact: 1NO-1NC