Menu Search
Manual Starters Starter, Manual; Frame Size S0; 3P; 27.00-32.00A

SIEMENS #3RV20214EA100DA0

Sirius Starter, Manual; Frame Size S0; 3P; 27.00-32.00A

SKU #66264392448
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/Volts: 7.5/200V AC
1 Phase Hp/Volts: 2/115V AC
Current Range Amps: 27.00-32.00
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)