Menu Search
Manual Starters Starter, Manual; Frame Size S0; 3P; 14.00-20.00A

SIEMENS #3RV20234BA20

Sirius Starter, Manual; Frame Size S0; 3P; 14.00-20.00A

SKU #04089296086
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Current Range Amps: 14.00-20.00
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Spring Loaded, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)