Menu Search
SIEMENS #3RV20214BA25

Sirius Starter, Manual; Frame Size S0; 3P; 13.00-20.00A

SKU # 66264392435 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/​Volts: 5/200V AC
1 Phase Hp/​Volts: 1.5/115V AC
Current Range Amps: 13.00-20.00
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Terminals: Spring Loaded, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F), With Transverse Auxiliary Contact: 1NO-1NC