Menu Search

SIEMENS #3RV20214AA15

Sirius Starter, Manual; Frame Size S0; 3P; 11.0-16.0A

SKU: 66264392428
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/Volts: 2/115V AC
1 Phase Hp/Volts: 1/115V AC
Current Range Amps: 11.0-16.0
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Adjustable (included)
Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F), With Transverse Auxiliary Contact: 1NO+1NC