Menu Search
Manual Starters Starter, Manual; Frame Size S0; 3P; 10.0A

SIEMENS #3RV23211JC10

Sirius Starter, Manual; Frame Size S0; 3P; 10.0A

SKU #04089294188
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/Volts: 5/115V AC
1 Phase Hp/Volts: 3/115V AC
Current Range Amps: 10
Enclosure Type: Flush, Surface Mount
Operator: Rotary Lever
Overloads: Without Overload Protection

Additional Info: Terminals: Screw, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)