Menu Search
Manual Starters Starter, Manual; Frame Size S0; 3P; 1.8-2.5A
SIEMENS #3RV1021-1CA10

Sirius Starter, Manual; Frame Size S0; 3P; 1.8-2.5A

SKU # 75455440920 Manufacturer Series: 3RV1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S0
Poles: 3
3 Phase Hp/​Volts: 0.5/200V AC
1 Phase Hp/​Volts: 0.12/230V AC
Current Range Amps: 1.8-2.5
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)