Menu Search
SIEMENS #3RV1021-0CA10

Sirius Starter, Manual; Frame Size S0; 3P; 0.2-0.3A

SKU # 04089258411 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Current Range Amps: 0.2-0.3
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)