SIEMENS #SMFFG02

Starter; Manual; 2 Poles; 1 Hp/115-230/277 VAC at 1 Phase; 16.00A; Toggle Operator; NEMA 1 Enclosure; Melting Alloy, SMFH Overloads

SKU: 75455426044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Poles: 2
1 Phase Hp/Volts: 1 Hp/115-230/277V AC
Current Range Amps: 16.00A
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Melting Alloy, SMFH
Manufacturer Series: Class SMF
Description
Class SMF fractional horsepower starters provide overload protection as well as manual on-off control for small horsepower motors in a variety of industrial and commercial applications. Available in one or two pole versions, these devices are suitable for use with AC single phase motors up to 1 HP. Two pole starters can also be used with DC motors up to 3/4 HP. Typical applications include fans, conveyors, pumps and small machine tools.