You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #SMFFWN1

Starter; Manual; 1 Pole; 1 Hp/115-230/277 VAC at 1 Phase; 16.00A; Toggle Operator; NEMA 3R, 4, 12, Watertight, Dust-tight Enclosure; Melting Alloy, SMFH Overloads

SKU # 75455426010 Manufacturer Series: Class SMF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Poles: 1
1 Phase Hp/​Volts: 1 Hp/115-230/277V AC
Current Range Amps: 16.00A
Enclosure Type: NEMA 3R, 4, 12, Watertight, Dust-tight
Operator: Toggle
Overloads: Melting Alloy, SMFH

Class SMF fractional horsepower starters provide overload protection as well as manual on-off control for small horsepower motors in a variety of industrial and commercial applications. Available in one or two pole versions, these devices are suitable for use with AC single phase motors up to 1 HP. Two pole starters can also be used with DC motors up to 3/4 HP. Typical applications include fans, conveyors, pumps and small machine tools.