Menu Search
Manual Starters Starter, Manual; 1.50-12.00; 3P

SIEMENS #3RK13156LS410AA0

Sirius Starter, Manual; 1.50-12.00; 3P

SKU #04089254701
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Poles: 3
3 Phase Hp/Volts: 7.5/400V AC
Current Range Amps: 1.50-12.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Electronic Overload Protection, IEC IP65, Class 10 Trip, Operating Temperature: -25 to 55 Deg C ( -13 to 131 Deg F)