Menu Search
Manual Starters Starter, Manual; 1.4-2.0; 3P
SIEMENS #3RK43203FR510BA0

Sirius Starter, Manual; 1.4-2.0; 3P

SKU # 88762143861 Manufacturer Series: 3RK4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Manual
Poles: 3
Current Range Amps: 1.4-2.0
Overloads: Adjustable (included)

Additional Info: Screw-Type Terminals, Temperature: -25 deg to 35 deg C, Protection: IP55, Power Rated: 0.75 kW/400VAC, Coil Voltage: 20.4-26.4V DC