Menu Search
SIEMENS #SMFFG222P

Manual Starter, 1Hp Max, 2 P, 1 Hp/115-230/277 VAC, 16A

SKU # 75455426082 Manufacturer Series: Class SMF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: 1Hp Max
Poles: 2
1 Phase Hp/​Volts: 1 Hp/115-230/277V AC
Current Range Amps: 16.00A
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Melting Alloy, SMFH