Menu Search
Manual Starters Manual Starter, 1Hp Max, 1 P, 1 Hp/115-230/277 VAC, 16A
SIEMENS #SMFFS71P

Manual Starter, 1Hp Max, 1 P, 1 Hp/115-230/277 VAC, 16A

SKU # 75455426060 Manufacturer Series: Class SMF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Manual
Size: 1Hp Max
Poles: 1
1 Phase Hp/​Volts: 1 Hp/115-230/277V AC
Current Range Amps: 16.00A
Enclosure Type: Open
Operator: Toggle
Overloads: Melting Alloy, SMFH