You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #SMFFG1PG

Manual Starter, 1Hp Max, 1 P, 1 Hp/115-230/277 VAC, 16A

SKU # 75455426908 Manufacturer Series: Class SMF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: 2-Speed Manual
Size: 1Hp Max
Poles: 1
1 Phase Hp/​Volts: 1 Hp/115-230/277V AC
Current Range Amps: 16.00A
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Melting Alloy, SMFH