SIEMENS #3RV1421-1KA10

Circuit Breaker, Frame Size S0, 3 Pole, 9.0-12.50 A, Open Enclosure, Rotary

SKU: 75455443307
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual
Size: Frame Size S0
Poles: 3
Current Range Amps: 9.0-12.5
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)
Manufacturer Series: SIRIUS 3RV1
Description
Manual Starter: Starter Type - Manual; Size - Frame Size S0; Poles - 3; Current Range Amps - 9.0-12.5; Enclosure Type - Open; Operator - Rotary Lever; Overloads - Adjustable (included); Additional Information - Screw-Type Terminals, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F); Manufacturer Series - SIRIUS 3RV1
Additional Info: Screw-Type Terminals, Finger Safe Protection, IEC IP20, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)