Menu Search

LEVITON #N1302-DS

Starter, Manual; 15Hp Max; 2P; 30.0A

SKU: 07847737421
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Manual
Size: 15Hp Max
Poles: 2
1 Phase Hp/Volts: 2/120V AC
Current Range Amps: 30
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Without Overload Protection
Additional Info: Enclosure Material: Steel