Menu Search
EATON #B100J1C

Starter, Manual; Size NEMA M-1

SKU # 78667801048 Manufacturer Series: B100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: NEMA M-1
Poles: 3
3 Phase Hp/​Volts: 7.5/230V AC
1 Phase Hp/​Volts: 2/120V AC
Enclosure Type: NEMA 12
Operator: Toggle
Overloads: Interchangeable FH Series