Menu Search
EATON #9441H274

Starter, Manual Reversing; Size DB 1

SKU # 78211323146 Manufacturer Series: 9441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: DB 1
3 Phase Hp/​Volts: 2/230V AC
Enclosure Type: Flush, Cavity, Oiltight Mount
Operator: Lever, Maintained (Field Convertible)
Overloads: Without Overload Protection
Starter Type: Manual Reversing Drum Type
Poles: 3
1 Phase Hp/​Volts: 1.5/115V AC