Menu Search

EATON #9441H361

Starter, Manual Reversing; Size DD 2

SKU: 78211323154
Manufacturer Series: 9441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual Reversing Drum Type
Size: DD 2
Poles: 3
3 Phase Hp/Volts: 7.5/230V AC
1 Phase Hp/Volts: 2/120V AC
Enclosure Type: NEMA 1
Operator: Lever, Maintained (Field Convertible)
Overloads: Without Overload Protection