Menu Search
Manual Starters Starter, Manual Reversing; Size DB 2

EATON #9441H354

Starter, Manual Reversing; Size DB 2

SKU #78211330746
Manufacturer Series: 9441
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Manual Reversing Drum Type
Size: DB 2
Poles: 3
3 Phase Hp/Volts: 3/230V AC
1 Phase Hp/Volts: 1.5/115V AC
Enclosure Type: NEMA 1
Operator: Knob, Maintained (Field Convertible)
Overloads: Without Overload Protection