Menu Search
Manual Starters Starter, Manual Reversing; Size DB 2
EATON #9441H348

Starter, Manual Reversing; Size DB 2

SKU # 78211330784 Manufacturer Series: 9441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Manual Reversing Drum Type
Size: DB 2
Poles: 3
3 Phase Hp/​Volts: 3/230V AC
1 Phase Hp/​Volts: 1.5/115V AC
Enclosure Type: Flush, Cavity, Oiltight Mount
Operator: Knob, Maintained (Field Convertible)
Overloads: Without Overload Protection