Menu Search
EATON #B100M0BX

Starter, Manual Non-Reversing; Size NEMA M-0

SKU # 78211410766 Manufacturer Series: B100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Frame Size M-0
3 Phase Hp/​Volts: 2/230-240V AC
1 Phase Hp/​Volts: 1/120V AC
Starter Type: Manual Non-Reversing
Poles: 2
Enclosure Type: Open
Operator: Push Button
Overloads: With Overload Relay

Additional Info: Includes: Three-Pole Bimetallic Overload Relay