You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTPR040DC1

Starter, Manual; IEC 55mm; 3P; 32.00-40.00A

SKU # 01508154841 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Manual
Size: IEC 55mm
Poles: 3
3 Phase Hp/​Volts: 10/200V, 15/240V, 30/480V, 30/600V
Current Range Amps: 32.00-40.00
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)

Additional Info: Class 10 Trip