Menu Search
Manual Starters Starter, Manual; IEC 45mm; 3P; 1.6-2.5A

EATON #XTPR2P5BC1

Starter, Manual; IEC 45mm; 3P; 1.6-2.5A

SKU #01508265337
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/Volts: 0.5/230V AC
Current Range Amps: 1.6-2.5
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)