Menu Search
Manual Starters Starter, Manual; IEC 45mm; 3P; 1.0-1.6A

EATON #XTPR1P6BC1

Starter, Manual; IEC 45mm; 3P; 1.0-1.6A

SKU #01508265336
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/Volts: 0.75/480V AC
Current Range Amps: 1.0-1.6
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)