Menu Search
Manual Starters Starter, Manual; IEC 45mm; 3P; 0.63-1.0A

EATON #XTPR001BC1

Starter, Manual; IEC 45mm; 3P; 0.63-1.0A

SKU #01508265335
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Starter Type: Manual
Size: IEC 45mm
Poles: 3
3 Phase Hp/Volts: 0.5/480V AC
Current Range Amps: 0.63-1.0
Enclosure Type: Open
Operator: Rotary Lever
Overloads: Adjustable (included)