Menu Search

EATON #MST02SN1P

Starter, Manual; 1Hp Max

SKU: 78667862408
Manufacturer Series: MS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Manual
Size: 1Hp Max
Poles: 2
1 Phase Hp/Volts: 1/120V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable, MSH Series
Additional Info: Pilot Light