Menu Search
Search
EATON #XTSCP25BBTD

Cutler-Hammer Manual Motor Controller, IEC 45mm, 0.25 A, Open

SKU # 78211660443 Manufacturer Series: Series XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Full Voltage Non-Reversing Manual Motor Controller
Size: IEC 45mm
3 Phase Hp/​Volts: 0.06 Hp/240/480 V, 0.12 Hp/600 V
Current Range Amps: 0.25 A
Enclosure Type: Open
Operator: Rotary Handle
Overloads: With Overload Protection

Eaton's XT IEC open manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short-circuit protection a