Menu Search
SIEMENS #3RA22201JH240BB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 40A; 7.0-10.0 FLA

SKU # 04089295623 Manufacturer Series: 3RA22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2220
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 7 - 10
Rating Hp/​Volts: 3PH: 2hp/200V, 2hp/208V, 3hp/220V, 3hp/230V, 5hp/460V, 5hp/480V, 7.5hp/575V, 7.5hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto 60mm Busbar System