Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Reversing; 40A; 3.5-5.0 FLA
SIEMENS #3RA22201FB240AK6

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 40A; 3.5-5.0 FLA

SKU # 04089259817 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2220
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 110/120V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 3.5 - 5
Rating Hp/​Volts: 3PH: 1hp/200V, 1hp/208V, 1hp/220V, 1hp/230V, 3hp/460V, 3hp/480V, 3hp/575V, 3hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail