Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Reversing; 40A; 14.0-20.0 FLA
SIEMENS #3RA22204BB270AP0

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 40A; 14.0-20.0 FLA

SKU # 04089295628 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2220
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50Hz
Overload Relay: Adjustable
Motor FLA: 14 - 20

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Auxiliary Contact: 1NO 1NC, IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail