Menu Search
SIEMENS #3RA22204AD260AK6

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 40A; 11.0-16.0 FLA

SKU # 04089259828 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2220
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 110/120V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 11 - 16
Rating Hp/​Volts: 3PH: 5hp/220V, 5hp/230V, 10hp/460V, 10hp/480V, 10hp/575V, 10hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), Auxiliary Contact: 1NO 1NC, IP20, Mounting onto 60mm Busbar System