Menu Search
SIEMENS #3RA22100KE152BB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 0.9-1.25 FLA

SKU # 66264390126 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 0.9 - 1.25
Rating Hp/​Volts: 3PH: 0.5hp/460V, 0.5hp/480V, 0.5hp/575V, 0.5hp/600V
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail