Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Reversing; 16A; 2.8-4.0 FLA

SIEMENS #3RA22101ED152BB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 2.8-4.0 FLA

SKU #66264390164
Manufacturer Series: 3RA22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 2.8 - 4
Rating Hp/Volts: 3PH: 0.75hp/200V, 0.75hp/208V, 1hp/220V, 1hp/230V, 2hp/460V, 2hp/480V, 3hp/575V, 3hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto 60mm Busbar System