Menu Search
SIEMENS #3RA22101CD152AP0

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 1.8-2.5 FLA

SKU # 66264390147 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 1.8 - 2.5
Rating Hp/​Volts: 3PH: 0.5hp/200V, 0.5hp/208V, 0.5hp/220V, 0.5hp/230V, 1hp/460V, 1hp/480V, 1.5hp/575V, 1.5hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto 60mm Busbar System