Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Reversing; 16A; 1.4-2.0 FLA

SIEMENS #3RA22101BE152BB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 1.4-2.0 FLA

SKU #66264390142
Manufacturer Series: 3RA22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 1.4 - 2
Rating Hp/Volts: 3PH: 0.75hp/460V, 0.75hp/480V, 1hp/575V, 1hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail