Menu Search

SIEMENS #3RA22101BE152AP0

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 1.4-2.0 FLA

SKU: 66264390141
Manufacturer Series: 3RA22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 1.4 - 2
Rating Hp/Volts: 3PH: 0.75hp/460V, 0.75hp/480V, 1hp/575V, 1hp/600V
Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail