Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Reversing; 16A; 0.55-0.8 FLA
SIEMENS #3RA22100HA030SB4

Sirius Starter, MSP Contactor/Starter Combination; Reversing; 16A; 0.55-0.8 FLA

SKU # 04089256751 Manufacturer Series: 3RA22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Reversing
Starter Type: 3RA2210
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 0.55 - 0.8

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Screw and Snap-on Mounting onto 35mm Standard Mounting Rail