Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 9.0-12.5 FLA
SIEMENS #3RA21201KE240AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 9.0-12.5 FLA

SKU # 04089295592 Manufacturer Series: 3RA21
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50Hz
Overload Relay: Adjustable
Motor FLA: 9 - 12.5
Rating Hp/​Volts: 3PH: 3hp/200V, 3hp/208V, 3hp/220V, 3hp/230V, 7.5hp/460V, 7.5/480V, 10hp/575V, 10hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Standard Mounting Rail or Screw Fixing