Menu Search
SIEMENS #3RA21201JD240BB4

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 7.0-10.0 FLA

SKU # 66264390012 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 7 - 10
Rating Hp/​Volts: 1PH: 0.33hp/115V, 1hp/230V, 3PH: 2hp/200V, 2hp/208V, 3hp/230V, 5hp/460V, 7.5hp/575V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System