Menu Search
SIEMENS #3RA21204ED270AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 27.0-32.0 FLA

SKU # 66264390051 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50Hz
Overload Relay: Adjustable
Motor FLA: 27 - 32
Rating Hp/​Volts: 3PH: 10hp/220V, 10hp/230V, 20hp/460V, 20hp/480V, 25hp/575V, 25hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System