Menu Search
Search
SIEMENS #3RA21204CD270BB4

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 17.0-22.0 FLA

SKU # 66264390036 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 17 - 22
Rating Hp/​Volts: 1PH: 1.5hp/115V, 3hp/230V, 3PH: 5hp/200V, 7.5hp/230V, 15hp/460V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System