Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 11.0-16.0 FLA

SIEMENS #3RA21204AD260AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 40A; 11.0-16.0 FLA

SKU #66264390019
Manufacturer Series: 3RA21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2120
Starter Rating: 40A
Frame Size, Starter: S0
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50Hz
Overload Relay: Adjustable
Motor FLA: 11 - 16
Rating Hp/Volts: 3PH: 5hp/220V, 5hp/230V, 10hp/460V, 10hp/480V, 10hp/575V, 10hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System