Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 5.5-8.0 FLA
SIEMENS #3RA21101HH151AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 5.5-8.0 FLA

SKU # 66264389971 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 5.5 - 8
Rating Hp/​Volts: 3PH: 2hp/220V, 2hp/230V, 5hp/460V, 5hp/480V, 5hp/575V, 5hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System