Menu Search
Manual Starters - Contactor Combination Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 4.5-6.3

SIEMENS #3RA21101GE151BB4

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 4.5-6.3

SKU #66264389962
Manufacturer Series: 3RA21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 4.5 - 6.3
Rating Hp/Volts: 3PH: 1hp/200V, 1hp/208V, 1.5hp/220V, 1.5hp/230V, 3hp/460V, 3hp/480V, 5hp/575V, 5hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Standard Mounting Rail or Screw Fixing