You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3RA21101ED151BB4

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 2.8-4.0 FLA

SKU # 66264389839 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 24V DC
Overload Relay: Adjustable
Motor FLA: 2.8 - 4
Rating Hp/​Volts: 1PH: 0.12hp/115V, 0.33hp/230V, 3PH: 0.75hp/200V, 0.75hp/230V, 2hp/460V, 3hp/575V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System