Menu Search
SIEMENS #3RA21100KH151AP0

Sirius Starter, MSP Contactor/Starter Combination; Non-Reversing; 16A; 0.9-1.25 FLA

SKU # 66264389950 Manufacturer Series: 3RA21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Starter Protector MSP, Contactor/Starter Combination
Operation: Non-Reversing
Starter Type: 3RA2110
Starter Rating: 16A
Frame Size, Starter: S00
Contactor Type: 3RT20
Phase: 3
Coil Voltage: 230V 50/60Hz
Overload Relay: Adjustable
Motor FLA: 0.9 - 1.25
Rating Hp/​Volts: 3PH: 0.5hp/460V, 0.5hp/480V, 0.5hp/575V, 0.5hp/600V

Additional Info: Fuseless Load Feeders, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F), IP20, Mounting onto Fastbus 60mm Busbar System